Body Spray in Lumicoat™ Polished Nickel
HydraChoice™ Body Spray in Lumicoat™ Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Flush mount installation
- 1.0 gpm at 80 psi; 3.8 l/minimum at 550 kPa
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- 1/2 in. (12.7 mm) rough-in
- 3-1/2 in. height and width
- Must also order rough-in (model # R50200) and choice of spray heads (model #s SH5000-PN-PR, SH5002-PN-PR, SH5003-PN-PR, or SH5005-PN-PR) separately to complete the unit
- Rough and spray head sold separately
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- HydraChoice™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Lumicoat™ Polished Nickel
- Depth:
- 3-39/50 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Flush Mount, Wall Mount
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Plastic
- Height:
- 3-1/2 in
- Material:
- Plastic
- Maximum Height:
- 3-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- Yes
- Weight:
- 3 lb