5-1/2 in. Diverter Handle Clip for 55-DST, 1980-DST and 4380-SD-DST
5-1/2 in. Diverter Handle Clip for 55-DST, 1980-DST and 4380-SD-DST
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- 55-DST, 1980-DST and 4380-SD-DST
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Diverter Handle Clip
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 5-1/2 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.01 lb