Trip Lever in Stainless
Dorval® Trip Lever in Stainless
Frequently Purchased Together
Product Details
- Universal left front, left side, or right side mount tank lever
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- Application:
- Residential
- Collection:
- Dorval®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Depth:
- 1-3/4 in
- Handle Material:
- Zinc
- Handle Type:
- Tank Lever
- Height:
- 1-1/2 in
- Installation Type:
- Universal Mount
- Length:
- 9-7/8 in
- Material:
- Zinc
- Number of Handles:
- Single Handle
- Smart Home Enabled:
- No
- Style:
- Modern
- Trip Lever Location:
- Left-Hand
- UL Listed:
- No