Two Handle Valve Trim in Stainless
Dorval™ Two Handle Valve Trim in Stainless
Frequently Purchased Together
Product Details
- Top handle controls diverter functions
- Bottom handle controls on / off and adjusts temperature
- 2 individual positions, 1 shared position
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
- Recommended rough-in kit R22000
- Handle(s) not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- Metal lever handle kit H566SS or metal cross handle kit H567SS coordinate perfectly with the Dorval bath collection
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- Handle Included:
- No
- Handle Material:
- Zinc
- Maximum Height:
- 6-3/4 in
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Showerhead Function:
- Multi
- Style:
- Modern
- Trim Only:
- Yes
- Weight:
- 0.29 lb