Dorval™ Two Handle Roman Tub Faucet in Chrome Trim Only

Part #DT2756LHP  |  Item #8047028  |  Manufacturer Part #T2756-LHP

$276.85 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 108
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Trim kit only, must order rough-in kit separately to complete the unit
  • Must order rough-in R2707 separately
  • Handle(s) not included, must purchase handle(s) separately to complete the unit
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Metal lever handle kit H568 or metal cross handle kit H570 coordinate perfectly with the Dorval bath collection

Green

Documents

Specifications

ADA Compliant: No

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Residential

CSA Certified: CSA B125.1

Center Size: 8 in - 16 in

Collection: Dorval™

Color Finish: Chrome

Color Finish Category: Chromes

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Tub Filler

Green: WaterSense, Yes

Hand Shower Flow Rate: 1.75 gpm

Handle Material: Metal

Handle Type: Less Handles

Height: 8-3/4 in

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 6-1/4 in

Spout Type: Fixed

Trim Only: Yes

Tub Spout Reach: 8-1/2 in

Tub Spout Type: Diverter

WaterSense Labeled: Yes