Two Handle Wall Mount Tub Filler in Brilliance® Stainless

You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Wall Mount Tub Filler in Brilliance® Stainless

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dorval™ Two Handle Wall Mount Tub Filler in Brilliance® Stainless

  • Fast #
  • Part #DT5756SSLHPWL
  • Item #8051818
  • Manufacturer Part #T5756-SSLHP-WL
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Brilliance Stainless Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Fits three hole 8 in. wall-mount installations
  • Solid brass fabricated body
  • Mounts to wall
  • Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
  • Trim kit only, must order rough-in kit separately
  • Must order rough-in kit R3500-WL to complete the unit
  • 1/2 in.-14 NPT threaded female inlets
  • Accommodates wall thicknesses from 1/8 in. to 3-3/4 in.
  • Metal lever handle kit H568SS or metal cross handle kit H570SS coordinate perfectly with the Dorval bath collection
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Brand Model Compatibility:
Delta
CSA Certified:
CSA B125.1
Collection:
Dorval™
Color Finish Category:
Stainless Steel
Color Finish Name:
Brilliance® Stainless
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Type:
Wall Mount Tub Filler
Flow Rate:
18.0 gpm
Handle Material:
Brass
Height:
2-19/50 in
Length:
12-15/16 in
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Product Type:
Faucet
Side Spray:
No
Trim Only:
Yes
Tub Spout Reach:
12-3/4 in
Valve Type:
Rough-In Valve
Weight:
6.01 lb
Width:
2-1/2 in