Two Handle Wall Mount Tub Filler in Champagne Bronze
Dorval™ Two Handle Wall Mount Tub Filler in Champagne Bronze
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Fits three hole 8 in. wall-mount installations
- Solid brass fabricated body
- Mounts to wall
- Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your decor
- Trim kit only, must order rough-in kit separately
- Must order rough-in kit R3500-WL to complete the unit
- 1/2 in-14 NPT threaded female inlets
- Accommodates wall thicknesses from 1/8 in to 3-3/4 in
- Metal lever handle kit H568CZ or metal cross handle kit H570CZ coordinate perfectly with the Dorval bath collection
Specifications
- ADA Compliant:
- No
- Collection:
- Dorval™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Champagne Bronze
- Depth:
- 12-22/25 in
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Wall Mount Tub Filler
- Flow Rate:
- 8.0 gpm
- Handle Material:
- Brass
- Height:
- 2-19/50 in
- Maximum Height:
- 2-19/50 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Type:
- Fixed
- Style:
- Modern
- Trim Only:
- Yes
- Tub Spout Reach:
- 12-3/4 in
- Weight:
- 6.064 lb