Dorval™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze

Part #DT3557LFCZWL  |  Item #8051892  |  Manufacturer Part #T3557LF-CZWL

$590.73 EACH

Color/Finish: Brilliance® Champagne Bronze

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 108
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
$0

This Item: Delta Faucet Dorval™ Two Handle Wall Mount Widespread Bathroom Sink Faucet in Brilliance® Champagne Bronze /$590.73

Product Details

  • Fits three hole 8 in. wall installations
  • Drain assembly sold separately
  • Wall-mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • Rough-In R3500-WL required for installation
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

BAA Compliant: No

Bathroom Faucet Type: Wall Mount, Widespread

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Center Size: 8 in

Collection: Dorval™

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Drain Included: No

EPA Compliant: Yes

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Included: Yes

Handle Type: Cross

High Pressure: 60

IAPMO Listed: No

Lead Law Compliant: Yes

Length: 8-5/8 in

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: No

Smart Home Enabled: No

Spout Height: 6-63/100 in

Spout Reach: 7-15/16 in

Spout Type: Fixed, Rigid

Style: Modern

Supply Lines Included: No

Trim Only: Yes

UL Listed: No

Vandal Resistant: No

WaterSense Labeled: Yes

Weight: 0.93

Width: 14-1/8 in