Dorval™ Two Handle Widespread Bathroom Sink Faucet in Matte Black Lever Handle

Part #DT3556LFBLWL  |  Item #8051784  |  Manufacturer Part #T3556LF-BLWL

$480.59 EACH

Color/Finish: Matte Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Case: 3
  • Pallet: 108
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Fits three hole 8 in. wall installations
  • Drain assembly sold separately
  • Wall-Mounted for an upscale look and more streamlined vanity space
  • Trim kit only, must purchase rough-in kit separately
  • Rough-In R3500-WL required for installation
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1, ASME A112.18.2

Application: Residential

Bathroom Faucet Type: Widespread

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1, CSA B125.2

Collection: Dorval™

Color Finish: Matte Black

Color Finish Category: Blacks

Drain Included: No

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Height: 2-5/8 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Flow Rate: 1.2 gpm

Green: WaterSense, Yes

Handle Material: Brass

Handle Type: Lever

Maximum Pressure: 60 psi

Number of Handles: Two Handle

Number of Holes: 3 Hole

Origin: Global

Smart Home Enabled: No

Spout Height: 1-15/16 in

Spout Reach: 8-5/8 in

Spout Type: Rigid

WaterSense Labeled: Yes