Pressure Balancing and Transfer & Diverter Valve Trim in Matte Black
Dorval™ Pressure Balancing and Transfer & Diverter Valve Trim in Matte Black
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Top handle controls diverter functions
- Bottom handle controls on/off and adjusts temperature
- 2 individual positions, 1 shared position
- Delta's less handle program (LHP) allows you to choose the perfect handle to coordinate with your decor
- Recommended rough-in kit R22000
- Handle(s) not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal valve rough (R11000 series) separately to complete the unit
- Monitor® pressure balance valve keeps water temperature within a safe ±3°F (±1.6°C), helping to protect you from sudden changes in hot or cold water pressure
- Metal lever handle kit H566BL or metal cross handle kit H567BL coordinate perfectly with the Dorval bath collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-3/4 in
- Escutcheon Width:
- 6-3/4 in
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 5.0 gpm
- Handle Included:
- No
- Handle Material:
- Zinc
- Handle Type:
- Less Handles
- Height:
- 6-3/4 in
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Pressure Balancing, Transfer & Diverter
- Width:
- 6-3/4 in