Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)
Dorval™ Pressure Balancing Valve Trim in Chrome (Handle Sold Separately)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- Monitor® pressure balance valve keeps water temperature within a safe ±3° F (±1.6° C), helping to protect you from sudden changes in hot or cold water pressure
- H2Okinetic® Shower technology sculpts water into a unique wave pattern, forming a powerful drench spray
- Handle(s) not included, must purchase handle separately to complete the unit
- Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
- Recommended rough-in kit R10000-UNBX
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: H2OKinetic spray, Full Body spray, Full Spray with Massage, Massaging spray
- Metal lever handle kit H566 or metal cross handle kit H567 coordinate perfectly with the Dorval bath collection
- Delta's Less Handle Program (LHP) allows you to choose the perfect handle to coordinate with your décor
Specifications
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Dorval™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.75 gpm
- Green Product:
- Yes, WaterSense
- Handle Included:
- No
- Handle Material:
- Zinc
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Trim Only:
- Yes
- Tub Spout Reach:
- 8-3/16 in
- Valve Trim Type:
- Pressure Balancing
- WaterSense Labeled:
- Yes