Dorval™ Zinc Valve Only Trim in Chrome

Part #DT17056  |  Item #8047003  |  Manufacturer Part #T17056

$262.96 EACH

Color/Finish: Chrome

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 3
  • Pallet: 180

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Control volume and water temperature independently with two separate handles for more refined control of your shower experience
  • Monitor pressure balance valve keeps water temperature within a safe +/-3° F (+/-1.6° C), helping to protect you from sudden changes in hot or cold water pressure
  • Trim kit only, must order MultiChoice® universal valve separately to complete the unit
  • Recommended rough-in kit R10000-UNBX
  • ADA compliant

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Residential

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: Dorval™

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 6-5/8 in

Escutcheon Width: 6-5/8 in

Faucet Part Type: Valve Trim

Faucet Type: Tub & Shower Faucet

Flow Rate: 1.75 gpm

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Material: Zinc

NSF Certified: No

Number of Handles: Two Handle

Scald Guard: Yes

Shape: Round

Style: Modern

Trim Only: Yes

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No