1.2 gpm Replacement Aerator Water Efficient Insert
Dryden™ 1.2 gpm Replacement Aerator Water Efficient Insert
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Dryden™
- Deck Plate Included:
- No
- Flow Rate:
- 1.2 gpm
- Height:
- 1 in
- Material:
- Plastic
- Maximum Height:
- 1 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.01 lb