Dryden™ 2-Hook Robe Hook in Brilliance® Polished Nickel

Part #D75135PN  |  Item #4860167  |  Manufacturer Part #75135-PN

$29.51 EACH
(Pricing is for Brilliance® Polished Nickel)

Color/Finish: Brilliance® Polished Nickel

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 4-11/16 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • 1-3/4 in. square flange
  • Assembled dimensions: 5 in. H x 4-11/16 in. D x 1-3/4 in. W

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Base Plate Height: 1-3/4 in

Base Plate Width: 1-3/4 in

CARB OTC LEED Compliant: No

Collection: Dryden™

Color Finish: Brilliance® Polished Nickel

Color Finish Category: Nickel Tones

GSA Approved: No

Height: 5 in

IAPMO Listed: No

Material: Zinc

Mount Type: Wall

NSF Certified: No

Number of Hooks: 2

Projection: 4-11/16 in

Side Spray: No

Smart Home Enabled: No

Style: Modern

Weight: 0.945

Width: 1-3/4 in