Dryden™ 24 in. Towel Bar in Polished Chrome

Part #D75124  |  Item #3629071  |  Manufacturer Part #75124

$44.35 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Perfectly coordinates with the Dryden bath collection
  • Extends 3-1/8 in. from wall
  • Tile/masonry-plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Mounting hardware and mounting template included with product
  • Assembled dimensions: 1-3/4 in. H x 3-1/8 in. D x 25-3/4 in. W

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CARB OTC LEED Compliant: No

Collection: Dryden™

Color Finish: Chrome

Color Finish Category: Chromes

Depth: 3-13/100 in

Height: 1-3/4 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 24 in

Material: Brass

Maximum Height: 1-3/4 in

Mount Type: Wall

Number of Bars: 1

Overall Width: 25-1/2 in

Projection: 3-1/8 in

Side Spray: No

Smart Home Enabled: No

Weight: 2.333