3 in. Metal Cover in Brilliance Polished Nickel
Dryden™ 3 in. Metal Cover in Brilliance Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Depth:
- 1 in
- Faucet Part Type:
- Cover
- Length:
- 3 in
- Material:
- Metal
- Maximum Height:
- 1 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.101 lb