This product requires certification to purchase.

5-1/2 in. Shower Arm in SpotShield® Stainless

Delta Faucet

Dryden™ 5-1/2 in. Shower Arm in SpotShield® Stainless

  • Fast #
  • Part #DRP6023SP
  • Item #7303236
  • Manufacturer Part #RP6023SP
3.1 out of 5 Customer Rating
Brand image
Delta Faucet

Dryden™ 5-1/2 in. Shower Arm in SpotShield® Stainless

  • Fast #
  • Part #DRP6023SP
  • Item #7303236
  • Manufacturer Part #RP6023SP
3.1 out of 5 Customer Rating

X Points

Color Finish Name: SpotShield Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 972
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification
Dimensions & Measurements
Depth
5-3/4 in
End Connection 1
NPT
End Connection 2
NPT
End Connections
NPT
Fitting Size 1
1/2 in
Fitting Size 2
1/2 in
Fitting Sizes
1/2 in
Height
69/100 in
Length
5-1/2 in
Width
69/100 in
Characteristics & Features
Collection
Dryden™
Color Finish Category
Stainless Steel
Color Finish Name
SpotShield Stainless
Faucet Part Type
Shower Arm
Installation Type
Wall Mount
Material
Brass
Warranty & Product Information
ADA Compliant
No
Application
Shower Arm
GSA Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No
UPC
034449837637