6-Function Diverter Valve Trim with Single Lever Handle in Spotshield Stainless
Dryden™ 6-Function Diverter Valve Trim with Single Lever Handle in Spotshield Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Styled with simple, geometric lines to bring a clean, uncluttered look to your space
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- SpotShield Technology helps your product stay cleaner, longer by resisting water spots and fingerprints
- ADA Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 3-19/50 in
- Faucet Height:
- 4-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Metal Lever
- Height:
- 4-19/50 in
- Installation Type:
- Wall Mount
- Maximum Height:
- 4-19/50 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Supply Lines Included:
- No
- Trim Only:
- Yes
- Valve Trim Type:
- Transfer & Diverter
- Valve Type:
- Tub & Shower Diverter Valve
- WaterSense Labeled:
- No
- Weight:
- 1.61 lb
- Width:
- 4-1/2 in