Cartridge Sleeve for Delta Faucet 751T-DST and 551T-DST Bathroom Faucets
Dryden™ Cartridge Sleeve for Delta Faucet 751T-DST and 551T-DST Bathroom Faucets
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Faucet Part Type:
- Cartridge
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 1-1/2 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.02 lb