DRYDEN: ESCUTCHEON - TWO HOLE
Dryden™ DRYDEN: ESCUTCHEON - TWO HOLE
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Delta
- Collection:
- Dryden™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- SpotShield® Stainless
- Deck Plate Included:
- No
- Depth:
- 1 in
- Handle Material:
- Metal
- Height:
- 1 in
- Material:
- Metal
- Maximum Height:
- 1 in
- Side Spray:
- No
- Smart Home Enabled:
- No
- Type:
- Faucet
- Weight:
- 0.305 lb