Single Function Hand Shower in Stainless (Shower Hose Sold Separately)

You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Stainless (Shower Hose Sold Separately)

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Dryden™ Single Function Hand Shower in Stainless (Shower Hose Sold Separately)

  • Fast #
  • Part #DRP52589SS
  • Item #3698647
  • Manufacturer Part #RP52589SS
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hose sold separately
  • Mounting bracket sold separately
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Genuine Delta repair part
  • Lifetime limited warranty
  • Certified dual check valves for backflow protection
  • WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
  • Requires Certification

Specifications

ADA Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Dryden™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless
Depth:
7-1/4 in
Faucet Material:
Brass
Green Product:
Yes, WaterSense
Hand Shower Flow Rate:
1.75 gpm
Height:
7 in
Hose Included:
No
Maximum Height:
7 in
Pause Control:
No
Product Type:
Faucet
Showerhead Function:
Single
Spray Type:
Full
WaterSense Labeled:
Yes
Weight:
0.75 lb