Dryden™ Metal Double Lever Handle Assembly in Polished Chrome

Part #DRP53409  |  Item #3698703  |  Manufacturer Part #RP53409

$34.72 EACH
(Pricing is for Chrome)

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

Specifications

ADA Compliant: No

Collection: Dryden™

Color Finish: Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Part Type: Tub Spout

Handle Type: Lever

IAPMO Listed: No

Length: 6-9/20 in

Material: Brass

Number of Handles: Two Handle

Side Spray: No

Smart Home Enabled: No

WaterSense Labeled: No

Weight: 1.5

Width: 3-3/4 in