Single Handle Kit For Tub and Shower Volume Control Oil Rubbed Bronze
Dryden™ Single Handle Kit For Tub and Shower Volume Control Oil Rubbed Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Deck Plate Included:
- No
- Faucet Part Type:
- Handle
- Height:
- 1 in
- Material:
- Metal
- Maximum Height:
- 1 in
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.8 lb