Delta Faucet
Dryden™ Single Handle Single Shower Faucet in Stainless Trim Only
Part #DT17T251SSWE | Item #7290699 | Manufacturer Part #T17T251-SS-WE
How to get it:
Product Details
- Control volume and water temperature independently with two separate handles for more refined control of your shower experience
- TempAssure thermostatic valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
- Spray settings include: Full Body spray
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Trim kit only, must order MultiChoice Universal Valve separately to complete the unit
- ADA Compliant
- ADA Compliant
- WaterSense labeled shower heads use at least 20% less water than the industry standard without compromising performance
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.18.1
ASSE Standards: ASSE 1016
Application: Residential
Brand Model Compatibility: MultiChoice® Universal Rough
CEC Compliant: For Sale in CA
CSA Certified: CSA B125.1
Collection: Dryden™
Color Finish: Stainless
Color Finish Category: Stainless Steel
Escutcheon Height: 7 in
Escutcheon Width: 7 in
Faucet Material: Brass
Faucet Mount: Wall Mount
Green: WaterSense, Yes
Handle Type: Lever
Material: Brass
Maximum Pressure: 80 psi
Number of Handles: Single Handle
Product Type: Shower Trim
Shape: Square
Shower Arm Reach: 5-1/2 in
Showerhead Flow Rate: 2.5 gpm
Showerhead Function: Single
Spray Type: Full Body
Trim Only: Yes
Valve Type: Thermostatic Valve
WaterSense Labeled: Yes
Weight: 4.43