Trip Lever in Venetian Bronze
Dryden™ Trip Lever in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 2 5/8" long
- 1 5/8" square base
- Universal mount
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 3-1/2 in
- Diameter:
- 3-1/2 in
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 1-1/2 in
- Length:
- 3-1/2 in
- Maximum Height:
- 1-1/2 in
- Product Type:
- Accessory
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.65 lb
- Width:
- 3-1/2 in