Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Dryden™ Two Handle Bathtub & Shower Faucet in Polished Chrome (Trim Only)
Product Details
Product Details
- The stylized square raincan shower head provides a drenching, invigorating experience
- Utilizes the MultiChoice Universal rough-in feature
- Available in chrome, Champagne Bronze, Brilliance Stainless or Venetian Bronze
- Thermostatic valve with volume control
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Dryden™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-81/100 in
- Escutcheon Height:
- 7 in
- Escutcheon Width:
- 7 in
- GSA Approved:
- No
- Handle Type:
- Lever
- Height:
- 7 in
- IAPMO Listed:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Product Type:
- Faucet
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic
- WaterSense Labeled:
- No