Dryden™ Two Handle Single Function Bathtub & Shower Faucet in Venetian Bronze (Trim Only)

Part #DT17451RB  |  Item #3628927  |  Manufacturer Part #T17451-RB

Discontinued

Color/Finish: Venetian® Bronze

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • Soft, rubber spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your showerhead and hand shower with the touch of a finger
  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Meets standards set by Americans with Disabilities Act (ADA)
  • Spray settings include: Full Body

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Collection: Dryden™

Color Finish: Venetian® Bronze

Color Finish Category: Bronze Tones

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

GSA Approved: No

Handle Type: Lever

IAPMO Listed: Yes

Length: 6-9/16 in

Material: Solid Brass

NSF Certified: No

Number of Handles: Single Handle

Scald Guard: Yes

Shower Arm Reach: 5-1/2 in

Showerhead Flow Rate: 2.5 gpm

Showerhead Function: Single

Spray Type: Full Spray

Style: Transitional

Trim Only: Yes

Tub Spout Flow Rate: 6.2 gpm

Tub Spout Reach: 6-1/4 in

Tub Spout Type: Diverter

UL Listed: No

Valve Trim Type: Pressure Balancing

WaterSense Labeled: No

Weight: 4.25

Width: 6-9/16 in