Dual Function Hand Shower in White
Dual Function Hand Shower in White
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Spray settings include: Full Body spray
- Flow rate: 2.5 gpm at 80 psi
- ADA compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- Yes
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 7-14/25 in
- Faucet Height:
- 8 in
- Faucet Material:
- Plastic
- Hand Shower Flow Rate:
- 2.5 gpm
- Height:
- 20-1/2 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- Length:
- 8 in
- Maximum Height:
- 20-1/2 in
- Pause Control:
- Yes
- Product Type:
- Faucet
- Showerhead Function:
- Dual
- Spray Type:
- Full, Pause
- WaterSense Labeled:
- No
- Weight:
- 5.15 lb