18 in. Shower Rail in Lumicoat Black Stainless
Emerge™ 18 in. Shower Rail in Lumicoat Black Stainless
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Designed for use with shower head and hand shower (both sold separately)
- Can be customized with any shower head and hand shower
- Lumicoat™ finishes easily wipe clean and are guaranteed to resist mineral buildup and hard water stains on the product’s most commonly touched areas
- No need for an additional supply elbow with the integrated hose supply
- Consolidated installation footprint
- Retrofit exposed pipe shower
- No need to alter plumbing behind the wall
- 3-way diverter allows for single or shared operation of the shower head and hand shower
- Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
- 15 in overhead shower arm
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Emerge™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Lumicoat Black Stainless
- Deck Plate Included:
- No
- Depth:
- 22-13/100 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Shower Faucet
- Handle Material:
- Brass
- Height:
- 26-53/100 in
- Hose Length:
- 82 in
- Material:
- Brass
- Maximum Height:
- 26-53/100 in
- Overall Height:
- 26-1/8 in
- Shower Arm Reach:
- 15 in
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Slide Bar Height:
- 18 in
- Smart Home Enabled:
- No
- Spout Type:
- Diverter
- Trim Only:
- Yes
- Weight:
- 10.5 lb
- Width:
- 2-7/8 in