Emerge™ No Handle Multi Function Shower System in Brilliance® Champagne Bronze

Part #D58410CZ  |  Item #7958088  |  Manufacturer Part #58410-CZ

$634.17 EACH
(Pricing is for Brilliance® Champagne Bronze)

Color/Finish: Brilliance® Champagne Bronze

Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Designed for use with shower head and hand shower (both sold separately)
  • Can be customized with any shower head and hand shower
  • 3-way diverter allows for single or shared operation of the shower head and hand shower
  • No need to alter plumbing behind the wall
  • Consolidated installation footprint
  • Retrofit exposed pipe shower
  • No need for an additional supply elbow with the integrated hose supply
  • 15 in. overhead shower arm
  • Adjustable hand shower mount allows the user to move the hand shower up and down the shower column
  • Includes 60 - 82 in. stretchable metal hose

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Collection: Emerge™

Color Finish: Brilliance® Champagne Bronze

Color Finish Category: Bronze Tones

Depth: 22-13/100 in

Escutcheon Height: 2-7/8 in

Escutcheon Width: 2-7/8 in

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

GSA Approved: No

Handle Material: Brass

Height: 26-1/8 in

High Pressure: 80

Hose Included: Yes

Hose Length: 82 in

IAPMO Listed: No

Material: Brass

NSF Certified: No

Shower Arm Reach: 15 in

Showerhead Flow Rate: 1.75 gpm

Showerhead Function: Multi

Slide Bar Height: 18 in

Style: Contemporary, Modern

Trim Only: No

UL Listed: No

WaterSense Labeled: No

Weight: 11.902