2-5/8 in. 13 oz. Kitchen Soap Dispenser in Brilliance® Champagne Bronze
This product has been replaced by
Manufacturer Part #RP101188CZPR
Emmeline™ 2-5/8 in. 13 oz. Kitchen Soap Dispenser in Brilliance® Champagne Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 13 oz. bottle capacity
- Easily refillable from above the deck
- Coordinates perfectly with the Delta® Emmeline™ kitchen collection
- Genuine Delta part
- Accommodates counters of 3 in. maximum thickness
- Extends 10-3/8 in. below the deck
- Complete assembly includes pump head and bottle
- Fits hole size 1-3/8 in. +/- 1/8 in.
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Capacity:
- 13 oz
- Collection:
- Emmeline™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Brilliance® Champagne Bronze
- GSA Approved:
- No
- Height:
- 2-5/8 in
- IAPMO Listed -:
- No
- Installation Type:
- Deck Mount
- Material:
- Metal
- Maximum Deck Thickness:
- 3 in
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-5/8 in
- Spout Reach:
- 3-3/4 in
- Spring Loaded:
- No
- Width:
- 2-1/4 in