Escutcheon in Chrome
Escutcheon in Chrome
Frequently Purchased Together
Product Details
- Easy to install
- Mounting hardware included with product
- Bathroom Accessory
- Chrome
- 2 hole-tub drain
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- FM Approved:
- No
- GSA Approved:
- No
- Hardware Included:
- No
- Height:
- 3-19/100 in
- IAPMO Listed:
- No
- Material:
- Zinc
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 1/2 in