Single Handle Pull Down Touch Activated Kitchen Faucet with Three-Function Spray, Magnetic Docking, ShieldSpray and Touch2O Technology in Arctic Stainless
Esque® Single Handle Pull Down Touch Activated Kitchen Faucet with Three-Function Spray, Magnetic Docking, ShieldSpray and Touch2O Technology in Arctic Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps keep your faucet cleaner, because washing the mess off your hands shouldn’t involve making a mess of your faucet
- LED light signals blue when touch mode is active and flash red when batteries are running low
- With Touch2O® Technology a simple touch anywhere on the spout or handle will start and stop the flow of water
- Optional A/C adapter EP73954 may be ordered separately
- Battery operated 6 AA (included) with a battery life of approximately 1 year or 6 C (not included) with a battery life of approximately 3 years
- Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
- Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
- Automatic water flow shut-off after four minutes helps conserve water
- ShieldSpray® Technology powers off the mess without making a mess
- MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.6
- Application:
- Residential
- Battery Size:
- AA
- Battery Type:
- Alkaline
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Esque®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Arctic Stainless
- Depth:
- 11 in
- End Connection 1:
- Compression
- End Connections:
- Compression
- Faucet Center Size:
- 8 in
- Faucet Connection:
- Compression
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 16-3/16 in
- Faucet Material:
- Metal
- Faucet Valve Type:
- Diamond Coated Ceramic Disc
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 16-13/100 in
- Hose Included:
- Yes
- Hose Length:
- 20 in
- IAPMO Listed -:
- No
- Kitchen Faucet Type:
- Pull Down, Touch Activated
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3 in
- Maximum Height:
- 16-13/100 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Power Source:
- Battery
- Product Type:
- Faucet
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 1-19/100 in
- Spout Reach:
- 9-19/100 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc, Pull Down, Swivel
- Spray Type:
- Aerated Stream, Spray, ShieldSpray™
- Supply Lines Included:
- Yes
- Trim Only:
- No
- UL Listed:
- No
- Weight:
- 7.1 lb
- Width:
- 10-3/4 in