Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Venetian® Bronze

You last purchased this on
 
Delta Faucet

Essa® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Venetian® Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Essa® Single Handle Pull Down Kitchen Faucet with Touch and Voice Activation in Venetian® Bronze

  • Fast #
  • Part #D9113TVRBDST
  • Item #8355956
  • Manufacturer Part #9113TV-RB-DST
5 out of 5 Customer Rating
This product requires certification to purchase.

Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Voice Activation can turn the water on and off, pour specific amounts, and even warm up using your voice enabled device
  • Requires 6 AA or 6 C batteries and A/C wall adapter (included)
  • VoiceIQ Technology links proven platforms – Amazon® Alexa® or Google® Assistant-enabled devices and Delta Touch2O Technology faucets – into a next-generation solution
  • MagnaTite® Docking uses a powerful integrated magnet to snap your faucet spray wand precisely into place and hold it there so it stays docked when not in use and doesn’t droop over time
  • Touch anywhere on the kitchen spout with your wrist or forearm to start and stop the flow of water or use the single handle manually
  • Intuitive Touch2O® Technology can sense the difference between a touch and a grab, reducing the chances of false activation
  • Integrated TempSense™ LED light shows water temperature, changing from blue to magenta to red as temperature increases
  • For installation and continued operation of VoiceIQ™ Technology, a wall outlet underneath the sink which isn’t controlled by a switch is required
  • Everything you need is together in one convenient box, including integrated InnoFlex® PEX supply lines
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up with the touch of a finger
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
A117.1
ASME:
A112.18
Battery Size:
AA
Battery Type:
Alkaline
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
Essa®
Color Finish Category:
Bronze Tones
Color Finish Name:
Venetian® Bronze
Deck Plate Included:
Yes
Depth:
11-22/25 in
Faucet Connection Size:
3/8 in
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Flow Rate:
1.8 gpm
Handle Included:
Yes
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down, Touch Activated, Voice Activated, Touchless
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Power Source:
Battery
Side Spray:
No
Smart Home Compatibility:
Amazon Alexa, Google Assistant
Smart Home Enabled:
Yes
Spout Height:
16-19/100 in
Spout Reach:
9-19/50 in
Spout Swivel:
360°
Spout Type:
High Arc
Style:
Modern
Type:
D9113TVRBDST
Weight:
8.06 lb
Wireless Communication - FEI:
Wi-Fi