Flange-Shower Polished Chrome
Flange-Shower Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3.70 In. outside diameter
- Also available in Stainless
- Genuine Delta Repair Part
- For technical assistance, contact 1.800.345.DELTA
- Use of non-Genuine Delta repair part voids warranty
Specifications
- ADA Compliant:
- No
- Application:
- Flanges
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Flange
- NSF Certified:
- No
- Origin:
- Domestic
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 0.13 lb