Diverter Tub Spout in Venetian Bronze
Flynn Diverter Tub Spout in Venetian Bronze
Frequently Purchased Together
Product Details
- Sweat onto 1/2" CWT
- Thread onto 1/2" IPS
- Pull-up diverter
- Non-metallic
Documents
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- Flynn
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Faucet Part Type:
- Tub Spout
- Fits Brand:
- Delta
- Flow Rate:
- 18 gpm
- GSA Approved:
- No
- Height:
- 3-19/100 in
- Length:
- 7-47/50 in
- Material:
- Plastic
- Maximum Height:
- 3-19/100 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spout Height:
- 3-9/50 in
- Spout Reach:
- 7-15/16 in
- Spout Type:
- Pull Up
- Style:
- Traditional
- Tub Spout Reach:
- 7-47/50 in
- WaterSense Labeled:
- No
- Weight:
- 1.05 lb
- Width:
- 3 in