Grab Bar in Polished Brass
Grab Bar in Polished Brass
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 24" decorative 1 1/4" wall grab bar
- ADA slide mechanism
- 60'' - 82'' stretchable metal hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Depth:
- 6-47/50 in
- Diameter:
- 1-1/4 in
- Height:
- 26-3/4 in
- Installation Type:
- Wall Mount
- Material:
- Plastic
- Maximum Height:
- 26-3/4 in
- Mount Type:
- Wall
- Side Spray:
- No
- Smart Home Enabled:
- No
- Weight:
- 4 lb