Hand Shower Holder in Polished Chrome
Hand Shower Holder in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with pin-mount swivel connectors
- For use with pin mount swivel connectors
- Adhesive Mount
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 1-1/4 in
- Faucet Height:
- 2-1/4 in
- Faucet Part Type:
- Hand Shower Holder
- Height:
- 2-1/4 in
- Hose Included:
- No
- Material:
- Plastic
- Maximum Height:
- 2-1/4 in
- NSF Certified:
- No
- Pause Control:
- No
- Spout Reach:
- 1-5/16 in
- Trim Only:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.08 lb