Hand Shower Hose in Black with Polished Chrome
Hand Shower Hose in Black with Polished Chrome
Product Details
Product Details
- Two chrome metal conical hose nuts
- 84" hose
-
Green
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- Yes
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black/Chrome
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- Height:
- 84 in
- Hose Length:
- 84 in
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- Yes