Supply Elbow in Chrome

You last purchased this on
 
Delta Faucet

Universal Showering Supply Elbow in Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Delta Faucet

Universal Showering Supply Elbow in Chrome

  • Fast #
  • Part #DU4980PK
  • Item #4275336
  • Manufacturer Part #U4980-PK
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Brass construction
  • 90° wall elbow
  • Replaces standard shower arm
  • All necessary mounting hardware included
  • Extra secure mounting assembly
  • For use with standard hand shower hoses
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
ANSI A117.1
Collection:
Universal Showering
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
1-53/100 in
End Connection 1:
NPSM
End Connection 2:
NPT
End Connections:
NPSM x NPT
Faucet Connection:
IPS
Faucet Part Type:
Supply Elbow
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
Height:
2-19/32 in
Hose Included:
No
IAPMO Listed -:
No
Installation Type:
Wall Mount
Length:
1-9/16 in
Material:
Brass
Maximum Height:
2-59/100 in
NSF Certified:
No
Pause Control:
No
Side Spray:
No
Smart Home Enabled:
No
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Weight:
0.58 lb