Hand Shower Wall Mount in Polished Chrome
Hand Shower Wall Mount in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Mounts hand shower to wall
- For use with wall-mount hand shower (sold separately)
- Choose adhesive or concealed installation screws
Documents
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 3-4/25 in
- Faucet Mount:
- Shower Arm Mount
- Height:
- 2-31/100 in
- Hose Included:
- No
- Length:
- 3-5/32 in
- Material:
- Plastic
- Maximum Height:
- 2-31/100 in
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.195 lb
- Width:
- 2-5/16 in