Aerator in Chrome
HDF® Aerator in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Spray outlet with wrench
- 1.5 gpm at 60 psi, 5.7 lpm at 414 kPa
- Delta replacement part
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Flow Rate:
- 1.5 gpm
- IAPMO Listed -:
- No
- Material:
- Metal
- NSF Certified:
- No
- Pressure Compensating:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Stream Type:
- Spray
- Trim Only:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Weight:
- 0.074 lb