8 in. Cover Plate for Innovations® 591LF-HGMHDF
HDF® 8 in. Cover Plate for Innovations® 591LF-HGMHDF
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Replacement 8" cast coverplate
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial
- Brand Model Compatibility:
- Innovations® 591LF-HGMHDF
- Collection:
- HDF®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Cover Plate
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8 in
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Style:
- Commercial
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 2.015 lb