HDF® Single Handle Shower Faucet in Chrome (Trim Only)

Part #DT13291LHD  |  Item #3680305  |  Manufacturer Part #T13291-LHD

$64.79 EACH

Color/Finish: Chrome

Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store

Product Details

  • Trim kit only, must order MultiChoice Universal rough-in separately to complete the unit
  • Monitor pressure balance valve keeps water temperature within a safe +/-3degrees F (+/-1.6degrees C), helping to protect you from sudden changes in hot or cold water pressure
  • LHD= Less shower head (order separately)
  • Single function operation
  • Single lever handle for ease of temperature control
  • Meets standards set by Americans with Disabilities Act (ADA)

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

ASSE Standards: ASSE 1016

Application: Commercial

BAA Compliant: No

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Collection: HDF®

Color Finish: Chrome

Color Finish Category: Chromes

Escutcheon Height: 7 in

Escutcheon Width: 7 in

Faucet Material: Zinc

Faucet Mount: Wall Mount

Faucet Type: Tub & Shower Faucet

Faucet Valve Type: Pressure Balancing

GSA Approved: No

Handle Material: Zinc

Handle Type: Lever

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Shower Arm Reach: 5-1/2 in

Trim Only: Yes

UL Listed: No

WaterSense Labeled: No

Weight: 1.84