5 in. Plastic Connecting Clip for Signature® 470 and 472
5 in. Plastic Connecting Clip for Signature® 470 and 472
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- For use with kitchen faucets
- Sold individually
- Genuine Delta® repair part
- Connects hose to valve
- Lifetime limited warranty covers parts and finish defects
- For use with quick-connect hose assembly
- Guaranteed to not tarnish or corrode
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- Signature® 470 and 472
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 1/2 in
- Faucet Part Type:
- Connecting Clip
- GSA Approved:
- No
- Height:
- 1-1/2 in
- IAPMO Listed -:
- No
- Length:
- 5 in
- Material:
- Plastic
- NSF Certified:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- Weight:
- 0.05 lb
- Width:
- 1/2 in