40 in. Hand Shower Hose in Chrome
Universal Showering 40 in. Hand Shower Hose in Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 40 in. Stainless steel hose
- Stainless steel
- One conical and one hex all-brass nut
- Backed by Delta faucet's lifetime limited warranty
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Collection:
- Universal Showering
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 1 in
- Faucet Part Type:
- Shower Hose
- GSA Approved:
- No
- Hose Included:
- Yes
- Hose Length:
- 40 in
- IAPMO Listed -:
- No
- Length:
- 40 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Pause Control:
- No
- Side Spray:
- No
- Smart Home Enabled:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 1 lb