Multi Function Hand Shower in Brilliance® Stainless
HydroRain® Multi Function Hand Shower in Brilliance® Stainless
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Gives you the feeling of more water without using more water
- Allows for single or dual operation of shower head and raincan
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, full spray with massage, massaging spray, and pause
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Change shower head spray settings by rotating the spray face
- The raincan rotates 40° for adjustable coverage
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRain®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Brilliance® Stainless
- Deck Plate Included:
- No
- Depth:
- 10-11/16 in
- EPA Compliant:
- Yes
- Faucet Material:
- Plastic
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 13-5/8 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Height:
- 13-3/5 in
- NSF Certified:
- No
- Pause Control:
- No
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, H2Okinetic® PowerDrench™ Spray, Massaging Spray, Pause
- Style:
- Contemporary
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 4.165 lb