Multi Function Full Body, Full Spray w/ Massage, Massaging, Pause and Shampoo Rinsing Showerhead in Venetian Bronze
HydroRain® Multi Function Full Body, Full Spray w/ Massage, Massaging, Pause and Shampoo Rinsing Showerhead in Venetian Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Installs in minutes
- Spray settings include: shampoo rinsing spray, slow massage spray, drenching spray, soft drench with full spray
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Raincan pivots 40 degrees for broadened coverage
- Gives you the feeling of more water without using more water
- Allows for single or dual operation of shower head and raincan
- WaterSense® labeled showers use at least 20% less water than the industry standard saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRain®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Deck Plate Included:
- No
- Depth:
- 10-3/4 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Metal
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 7-7/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Plastic
- Height:
- 14 in
- Hose Included:
- No
- IAPMO Listed -:
- No
- Material Type:
- ABS
- NSF Certified:
- No
- Pause Control:
- Yes
- Pressure - High:
- 80
- Product Type:
- Faucet
- Shape:
- Round
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- Full Body, Full Spray w/ Massage, Massaging Spray, Pause, Shampoo Rinsing Spray
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 3.382 lb