Multi Function Hand Shower in Venetian Bronze
HydroRain® Multi Function Hand Shower in Venetian Bronze
Frequently Purchased Together
Product Details
- Gives you the feeling of more water without using more water
- MagnaTite® docking uses a powerful integrated magnet to hold your In2ition® two-in-one shower head precisely in place for easy docking every time
- H2Okinetic® shower technology sculpts water into a unique pattern, forming a powerful drench spray
- Includes 82 in. hose
- Spray settings include: H2Okinetic® PowerDrench® spray, full body spray, massaging spray, shampoo rinsing spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Installs in minutes
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1, ASME A112.18.3
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- HydroRain®
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Venetian Bronze
- Depth:
- 13-3/4 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub and Shower Faucet
- Flow Rate:
- 2.5 gpm
- GSA Approved:
- No
- Hand Shower Diameter:
- 7-7/8 in
- Hand Shower Flow Rate:
- 2.5 gpm
- Handle Material:
- Plastic
- Height:
- 12-1/4 in
- Hose Included:
- Yes
- Hose Length:
- 82 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Origin:
- Global
- Pause Control:
- No
- Pressure - High:
- 80
- Shape:
- Round
- Showerhead Flow Rate:
- 2.5 gpm
- Showerhead Function:
- Multi
- Side Spray:
- No
- Smart Home Enabled:
- No
- Spray Type:
- H2Okinetic Technology®, Full, Massage, Pause
- Style:
- Modern
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 4.463 lb
- Width:
- 7-7/8 in