Multi Function Hand Shower in Chrome
In2Ition® Multi Function Hand Shower in Chrome
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- Perfect for bathing loved ones and pets as well as keeping the inside of your shower and tub clean
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- The In2ition® Two-in-One Shower gets water where you need it most using the integrated shower head and hand shower separately or together
- WaterSense® labeled showers use at least 20% less water than the industry standard-saving you money without compromising performance
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 60 in hose
- Spray settings include: Full Body spray, Full Spray with Massage, Massaging spray
- Installs in minutes
- Easily wipe away mineral build-up with Touch-Clean® spray holes
- Use In2ition® shower head/hand shower combo together or separate
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- In2Ition®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 5-81/100 in
- EPA Compliant:
- Yes
- Faucet Connection:
- IPS
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Green Product:
- Yes, WaterSense
- Hand Shower Diameter:
- 6-1/8 in
- Hand Shower Flow Rate:
- 1.75 gpm
- Height:
- 10-13/100 in
- Hose Included:
- Yes
- Hose Length:
- 60 in
- Maximum Height:
- 10-13/100 in
- Pause Control:
- Yes
- Shape:
- Round
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- UL Listed:
- No
- WaterSense Labeled:
- Yes
- Weight:
- 2.6 lb